Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Carpenter Pants, Men's, M, 32/38
Mfr # 10017227
Zoro # G701976700
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 32 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10017227
- Zoro # G701976700
- UPC # 889359000325
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 32 in |
Minimum Waist Size | 32 in |
Details
Item | Relaxed Fit FR Carpenter Pants |
Material Trade Name | Denim |
Inseam | 38 in |
Fabric Weight | 11 oz |
Color | Tan |
Gender | Men's |
Features | 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
ATPV Rating | 12.7 cal/sq cm |
Insulated for Cold Conditions | No |
Pant Type | Work Pant |
Waist Rise | Low Rise |
Jean Wash | Duck |
Leg Fit | Boot Cut |
Pant Fit | Relaxed Fit |
Arc Flash PPE Category | 2 |
ANSI Class | Not Rated |
High-Visibility | No |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Tan, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 38 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Duck, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 32 in, Minimum Waist Size 32 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size M, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS WITH WAIST (37194)
- IMPACTO Impact Glove, S, Bl/Ylw, GrainLeather, Right (50220110022)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (34-274/L)
- DIAMOND VISIONS Polarized Sunglasses (PG-5.99)
- ARIAT FR Carpenter Pants, Men's, M, 32/32 (10017227)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017227)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017226)
- ARIAT Straight Fit FR Jean, Men's, L, 36/32 (10026004)
- ARIAT Relaxed Fit FR Jeans, Men's, 44/30 (10023467)
- ARIAT FR Carpenter Pants, Men's, XL, 42/36 (10017227)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (106-3830)
- Ariat Arc Flash and Flame Resistant Clothing