Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Carpenter Pants, Men's, M, 32/32
Mfr # 10017227
Zoro # G701976489
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 32 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10017227
- Zoro # G701976489
- UPC # 884849999974
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 32 in |
Minimum Waist Size | 32 in |
Details
Item | Relaxed Fit FR Carpenter Pants |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 11 oz |
Color | Tan |
Gender | Men's |
Features | 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
ATPV Rating | 12.7 cal/sq cm |
Waist Rise | Low Rise |
Jean Wash | Duck |
High-Visibility | No |
Pant Type | Work Pant |
Leg Fit | Boot Cut |
Insulated for Cold Conditions | No |
Arc Flash PPE Category | 2 |
Pant Fit | Relaxed Fit |
ANSI Class | Not Rated |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Tan, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Duck, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 32 in, Minimum Waist Size 32 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size M, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Double Palm Poly Cotton Nap In R, PK12 (9018CRPC)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9673XS)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Ble, PK100 (BIX4BBLM)
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, XL (48XLVM)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017226)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017227)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, M (10019623)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/36 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- PROPPER Mens Tactical Shorts, Woodland Camo, M (F526155320M)
- Ariat Arc Flash and Flame Resistant Clothing