Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Carpenter Pants, Men's, L, 35/36
Mfr # 10019623
Zoro # G401975966
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 35 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019623
- Zoro # G401975966
- UPC # 889359227715
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 35 in |
Minimum Waist Size | 35 in |
Details
Item | Relaxed Fit FR Carpenter Pants |
Material Trade Name | Denim |
Inseam | 36 in |
Fabric Weight | 11 oz |
Color | Navy |
Gender | Men's |
Features | 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
ANSI Class | Not Rated |
High-Visibility | No |
Pant Type | Work Pant |
ATPV Rating | 12.7 cal/sq cm |
Jean Wash | Dark |
Waist Rise | Low Rise |
Insulated for Cold Conditions | No |
Pant Fit | Relaxed Fit |
Arc Flash PPE Category | 2 |
Leg Fit | Boot Cut |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 36 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 35 in, Minimum Waist Size 35 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size L, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0037BL)
- ALLEGRO INDUSTRIES Tyvek Hood Breathing Air Blower Resp Sys (9221-02A)
- PETZL Seat for The Volt Harness (C072EA00)
- BOUTON OPTICAL Safety Glasses, Green Scratch-Resistant (250-AN-10118)
- ARIAT FR Carpenter Pants, Men's, L, 35/34 (10017226)
- ARIAT FR Carpenter Pants, Men's, L, 35/32 (10017226)
- ARIAT FR Carpenter Pants, Men's, M, 32/38 (10017227)
- ARIAT Loose Fit FR Jeans, Men's, L, 32x38 (10014450)
- ARIAT Stretch Canvas Straight Leg, 36" x "34 (10034648)
- ARIAT Womens FR Jean, XS, 25/30 (10026006)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- Ariat Arc Flash and Flame Resistant Clothing