Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Carpenter Pants, Men's, 3XL, 50/30
Mfr # 10017226
Zoro # G701976403
product price: $124.95
/ea
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 50 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10017226
- Zoro # G701976403
- UPC # 889359522032
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 3XL |
Maximum Waist Size | 50 in |
Minimum Waist Size | 50 in |
Details
Item | Relaxed Fit FR Carpenter Pants |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 11 oz |
Color | Charcoal |
Gender | Men's |
Features | 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
Pant Fit | Relaxed Fit |
Leg Fit | Boot Cut |
Insulated for Cold Conditions | No |
ATPV Rating | 12.7 cal/sq cm |
Arc Flash PPE Category | 2 |
Waist Rise | Low Rise |
ANSI Class | Not Rated |
High-Visibility | No |
Pant Type | Work Pant |
Jean Wash | Dark |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Charcoal, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 50 in, Minimum Waist Size 50 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size 3XL, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP ONGUARD Chemtex Level C Coverall with Hood XX-Large (WPL137-XXL)
- NMC Danger Propane No Smoking No Open Flame Sign, D397R (D397R)
- BRADY Brady® 104312 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Yellow (104312)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, O2 (17155304-3)
- ARIAT FR Carpenter Jeans, Men's, L, 35/30 (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- ARIAT Slim Adkins Straight Leg, Size 32" x "30 (10034625)
- ARIAT Straight Fit FR Jean, Men's, XL, 40/34 (10026004)
- ARIAT Loose Fit FR Jeans, Men's, XL, 32x40 (10014450)
- Ariat Flame Resistant & Arc Flash Pants