Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Carpenter Pants, Men's, 2XL, 44/32
Mfr # 10019623
Zoro # G401976611
product price: $124.95
/ea
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 44 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019623
- Zoro # G401976611
- UPC # 889359227524
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XL |
Maximum Waist Size | 44 in |
Minimum Waist Size | 44 in |
Details
Item | Relaxed Fit FR Carpenter Pants |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 11 oz |
Color | Navy |
Gender | Men's |
Features | 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
ANSI Class | Not Rated |
High-Visibility | No |
ATPV Rating | 12.7 cal/sq cm |
Arc Flash PPE Category | 2 |
Pant Fit | Relaxed Fit |
Waist Rise | Low Rise |
Leg Fit | Boot Cut |
Jean Wash | Dark |
Insulated for Cold Conditions | No |
Pant Type | Work Pant |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size 2XL, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (228260)
- ZORO SELECT Taffeta Flagging Tape, Red, 300ft x 1-3/16 (TFR-200)
- CACTUS MAT 2 ft x 2 3/4 ft Black Fingertop Mat (35-2432)
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-L)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- ARIAT Stretch Canvas Straight Leg, 33" x "32 (10027709)
- ARIAT Loose Fit FR Jeans, Men's, M, 30x34 (10014450)
- ARIAT Womens FR Jean, M, 30/33 (10026006)
- ARIAT Relaxed Fit FR Jeans, Men's, 42/32 (10023467)
- ARIAT Loose Fit FR Jeans, Men's, L, 34x38 (10014450)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), L (T45NLLGX32)
- Ariat Flame Resistant & Arc Flash Pants