Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Carpenter Jeans, Men's, XL, 42/30
Mfr # 10017262
Zoro # G401976055
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 42 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10017262
- Zoro # G401976055
- UPC # 889359007645
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Maximum Waist Size | 42 in |
Minimum Waist Size | 42 in |
Details
Item | Relaxed Fit FR Carpenter Jeans |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
ATPV Rating | 20 cal/sq cm |
Includes Belt Loops | Yes |
High-Visibility | No |
Waist Rise | Low Rise |
Leg Fit | Boot Cut |
Arc Flash PPE Category | 2 |
Pant Fit | Relaxed Fit |
Insulated for Cold Conditions | No |
Jean Wash | Stone |
ANSI Class | Not Rated |
Pant Type | Jeans |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 42 in, Minimum Waist Size 42 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution This Machine Starts Automatically Label, Pk5 (C79AP)
- DUPONT Boot Covers, L, White, Tyvek � IsoClean �, Elastic (IC444SWHLG02000B)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (96781XS)
- ARIAT FR Carpenter Pants, Men's, XL, 42/30 (10017226)
- ARIAT Relaxed Fit FR Jeans, Men's, 40 (10023467)
- ARIAT FR Carpenter Pants, Men's, L, 35/36 (10019623)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026003)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/36 (10012555)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- Ariat Workwear and Protective Clothing