Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Carpenter Jeans, Men's, XL, 40/30
Mfr # 10017262
Zoro # G301975974
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 40 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10017262
- Zoro # G301975974
- UPC # 889359007638
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Maximum Waist Size | 40 in |
Minimum Waist Size | 40 in |
Details
Item | Relaxed Fit FR Carpenter Jeans |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
Jean Wash | Stone |
Leg Fit | Boot Cut |
Arc Flash PPE Category | 2 |
ATPV Rating | 20 cal/sq cm |
Pant Type | Jeans |
ANSI Class | Not Rated |
Insulated for Cold Conditions | No |
Pant Fit | Relaxed Fit |
Includes Belt Loops | Yes |
High-Visibility | No |
Waist Rise | Low Rise |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO High Pressure Switch, Opens 600 PSI (SHP600475)
- TILLMAN 30Oz Hot Mil, Gaunlet, PR (1625)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RB)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026003)
- ARIAT Stretch Canvas Straight Leg, 38" x "36 (10027709)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Stretch Canvas Straight Leg, 46" x "30 (10027705)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, XL (10019623)
- ARIAT Womens FR Jean, Women's, XL (10026006)
- ARIAT Stretch Canvas Straight Leg Pant, 34R (10030254)
- Ariat Workwear and Protective Clothing