Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Carpenter Jeans, Men's, S, 30/30
Mfr # 10017262
Zoro # G201976019
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 30 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10017262
- Zoro # G201976019
- UPC # 889359007560
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 30 in |
Minimum Waist Size | 30 in |
Details
Item | Relaxed Fit FR Carpenter Jeans |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
Jean Wash | Stone |
Waist Rise | Low Rise |
Includes Belt Loops | Yes |
Insulated for Cold Conditions | No |
High-Visibility | No |
ANSI Class | Not Rated |
Pant Fit | Relaxed Fit |
Arc Flash PPE Category | 2 |
Pant Type | Jeans |
ATPV Rating | 20 cal/sq cm |
Leg Fit | Boot Cut |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 30 in, Minimum Waist Size 30 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size S, Standards NFPA 70E/ NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply All Weather Boot Tray, Black (853102ARY)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (25704)
- 5.11 Boots, Black, 13W, Unisex, 8 in. H, PR (12336)
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 3PK (9205P-3-DC)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Slim Adkins Straight Leg, Size 29" x "32 (10034625)
- ARIAT FR Carpenter Pants, Men's, L, 36/32 (10017226)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026002)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017227)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- Ariat Workwear and Protective Clothing