Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Carpenter Jeans, Men's, 3XL, 50/34
Mfr # 10017262
Zoro # G901976135
product price: $124.95
/ea
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 50 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10017262
- Zoro # G901976135
- UPC # 889359560669
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 3XL |
Maximum Waist Size | 50 in |
Minimum Waist Size | 50 in |
Details
Item | Relaxed Fit FR Carpenter Jeans |
Material Trade Name | Denim |
Inseam | 34 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
Waist Rise | Low Rise |
Jean Wash | Stone |
Includes Belt Loops | Yes |
Pant Type | Jeans |
ANSI Class | Not Rated |
ATPV Rating | 20 cal/sq cm |
Pant Fit | Relaxed Fit |
Arc Flash PPE Category | 2 |
Insulated for Cold Conditions | No |
Leg Fit | Boot Cut |
High-Visibility | No |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 50 in, Minimum Waist Size 50 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Canyon Gloves, Size S, Black (95204NN02KK)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Blue, Olefin/Polyester, PR (G99CRBERSMEL)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 090)
- CONDOR Entrance Runner, Black, 3 ft. W x 10 ft. L (36VJ99)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10019623)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- ARIAT FR Bottoms, Men's, L, 36/34 (10026002)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's (10017262)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- Ariat Workwear and Protective Clothing