Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Carpenter Jeans, Men's, 3XL, 48/30
Mfr # 10017262
Zoro # G701976311
product price: $124.95
/ea
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 48 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10017262
- Zoro # G701976311
- UPC # 889359560591
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 3XL |
Maximum Waist Size | 48 in |
Minimum Waist Size | 48 in |
Details
Item | Relaxed Fit FR Carpenter Jeans |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
ATPV Rating | 20 cal/sq cm |
Includes Belt Loops | Yes |
ANSI Class | Not Rated |
Insulated for Cold Conditions | No |
Arc Flash PPE Category | 2 |
Pant Fit | Relaxed Fit |
Pant Type | Jeans |
Waist Rise | Low Rise |
High-Visibility | No |
Jean Wash | Stone |
Leg Fit | Boot Cut |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 48 in, Minimum Waist Size 48 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 8 (B111/9980P912-08)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22134 (TCRSL2-22134)
- ANSELL LightDuty Multi-Purpose Gloves, Size 7, PR (11-819)
- BRADY 1-1/2" x 5/8", Wire Marker, Wire Sleeve, Write On Legend, White, HX-375-150-WT (HX-375-150-WT)
- ARIAT Stretch Coltrane Straight Leg, 30" x "34 (10036687)
- ARIAT FR Bottoms, Men's, M, 34/30 (10026002)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT FR Carpenter Pants, Men's, M, 34/30 (10019623)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 34/32 (10023467)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- Ariat Workwear and Protective Clothing