Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Button Down Shirt, Navy, L
Mfr # 10019062
Zoro # G902567851
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
- Standards NFPA 70E / NFPA 2112
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019062
- Zoro # G902567851
- UPC # 889359170349
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Minimum Waist Size | 36 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Size - Body Type | Tall |
Sleeve Length Type | Long |
Sleeve Length | 37 1/2 in |
Maximum Waist Size | 38 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, FR Button Down Shirt, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-340LG/L)
- DIXON Poly Fog Nozzle, w/Bumper, 1-1/2"NPSH (FNB150S)
- HONEYWELL MILLER D-Bolt Anchor, 5/8in. Diameter (417/)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR (N9676GL)
- ARIAT Ariat FR DuraStretch Woven Shirt - 3XLTR (10027887)
- ARIAT FR Pullover Hoodie, Men's, S (10032829)
- ARIAT Flame-Resistant Shirt, Tan, M (10025402)
- ARIAT FR Henley Longsleeve Tee, Navy, M (10013518)
- ARIAT Flame-Resistant Shirt, Navy, XL (10019062)
- ARIAT FR Combat Stretch Patriot Work Shirt, XL (10035420)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, L/XL (6626-N)
- Ariat Workwear and Protective Clothing