Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Button Down Shirt, Navy, 2XL
Mfr # 10019062
Zoro # G401981691
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019062
- Zoro # G401981691
- UPC # 889359170325
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Size - Body Type | Regular |
Maximum Waist Size | 47 in |
Maximum Chest Size | 52 in |
Sleeve Length Type | Long |
Minimum Chest Size | 49 in |
Sleeve Length | 36 1/2 in |
Minimum Waist Size | 45 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, FR Button Down Shirt, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 49 in, Minimum Waist Size 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Vinyl Poncho, Orange (7010-VP OR)
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XL (US370)
- FRED SILVER Convex Security Mirror (PC-P-30-T)
- ARIAT FR Henley Longsleeve Tee, Navy, M (10013518)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039228)
- ARIAT FR Durastretch Work Shirt, Size L (10039294)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- ARIAT Womens FR Crew Longsleeve Tee, Blue, XS (10031021)
- ARIAT FR Durastretch Work Shirt, Size M (10039295)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- Ariat Workwear and Protective Clothing