Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Button Down Shirt, Gray, XL
Mfr # 10019063
Zoro # G302567857
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019063
- Zoro # G302567857
- UPC # 889359170400
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Size - Body Type | Regular |
Minimum Waist Size | 41 in |
Maximum Waist Size | 43 in |
Sleeve Length Type | Long |
Minimum Chest Size | 45 in |
Sleeve Length | 36 in |
Maximum Chest Size | 48 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, FR Button Down Shirt, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in, Minimum Waist Size 41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 85, E Width (481128BLK085)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1760)
- SIGNMISSION OSHA Danger Sign, Respirator Required In This Area, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-1544)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 11, 1 PR (53-001)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10019007)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032830)
- ARIAT FR Crew Longsleeve Tee, Gray, S (10022328)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039161)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I262XLREG)
- Ariat Workwear and Protective Clothing