Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Button Down Shirt, Gray, S
Mfr # 10019063
Zoro # G502695336
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Gray
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019063
- Zoro # G502695336
- UPC # 889359170370
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Maximum Waist Size | 30 in |
Minimum Chest Size | 35 in |
Maximum Chest Size | 37 in |
Sleeve Length | 33 1/4 in |
Size - Body Type | Regular |
Minimum Waist Size | 29 in |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, FR Button Down Shirt, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in, Minimum Waist Size 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Medium, 24 PK, White, MICROFORCE* Barrier SMS Fabric (KCC49112)
- HONEYWELL SERVUS Oversock Boots, Sz 12, 14" H, Black, Stl, PR (75145C/12)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Large (6900)
- NMC Domestic Hot Water Pressure Sensitive, Pk25, C1086Y (C1086Y)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT FR Combat Stretch Patriot Work Shirt, L (10035420)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- ARIAT Flame-Resistant Shirt, Blue, XL (10027886)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- Ariat Flame Resistant & Arc Flash Shirts