Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Button Down Shirt, Gray, L
Mfr # 10019063
Zoro # G702567853
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019063
- Zoro # G702567853
- UPC # 889359170394
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Size - Body Type | Regular |
Maximum Waist Size | 39 in |
Sleeve Length Type | Long |
Minimum Waist Size | 35 in |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, FR Button Down Shirt, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 42 in, Minimum Waist Size 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 100 PK, Ivory (TLF44100)
- 3M Pass-Through Device, Square, 4 In. (PT4SD)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP25XL)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21A581)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, M (10031020)
- ARIAT FR Durastretch Work Shirt, Size L (10039228)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10018439)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set L (FRTC4A-L)
- Ariat Flame Resistant & Arc Flash Shirts