Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Button Down Shirt, Gray, 3XL
Mfr # 10019063
Zoro # G602567854
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
- Standards NFPA 70E / NFPA 2112
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019063
- Zoro # G602567854
- UPC # 889359170424
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Minimum Waist Size | 49 in |
Minimum Chest Size | 53 in |
Sleeve Length | 37 1/2 in |
Size - Body Type | Regular |
Maximum Chest Size | 55 in |
Sleeve Length Type | Long |
Maximum Waist Size | 51 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, FR Button Down Shirt, Material Trade Name Cotton, Maximum Chest Size 55 in, Maximum Waist Size 51 in, Minimum Chest Size 53 in, Minimum Waist Size 49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 1 PR (11-318)
- ENDURA Gloves, White, M Glove Size, PK12 (378SBM)
- MAGID Heat Beater 31oz Hot Mill Gloves with 5 Gauntlet Cuff, 12PK (499KSGT)
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- ARIAT FR Henley Longsleeve Tee, Gray, M (10013519)
- ARIAT FR Crew Longsleeve Tee, Gray, 3XL, Tall (10022329)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, S (10031020)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10019015)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- Ariat Arc Flash and Flame Resistant Clothing