Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Button Down Shirt, Gray, 2XL
Mfr # 10019063
Zoro # G602567861
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019063
- Zoro # G602567861
- UPC # 889359170417
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Minimum Chest Size | 49 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Sleeve Length | 36 1/2 in |
Maximum Chest Size | 52 in |
Minimum Waist Size | 45 in |
Maximum Waist Size | 47 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, FR Button Down Shirt, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 49 in, Minimum Waist Size 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- AZAR DISPLAYS 11"W x 14"H Hanging Poster Frame, PK4 (172710)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - 2X-Large (48-73-8914)
- ARIAT FR Durastretch Work Shirt, Size S (10039228)
- ARIAT Flame-Resistant Shirt, Tan, XL (10031015)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10019007)
- ARIAT Flame-Resistant Shirt, Navy, XL (10018816)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10019015)
- ARIAT FR Crew Longsleeve Tee, Red, M (10019028)
- Ariat Arc Flash and Flame Resistant Clothing