Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Button Down Shirt, Gray, 2XL
Mfr # 10012253
Zoro # G801981697
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10012253
- Zoro # G801981697
- UPC # 884849607435
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Minimum Waist Size | 45 in |
Minimum Chest Size | 49 in |
Sleeve Length Type | Long |
Maximum Waist Size | 47 in |
Maximum Chest Size | 52 in |
Size - Body Type | Regular |
Sleeve Length | 36 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.5 oz, Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot, Closure Type Buttons, Gender Men's, High-Visibility No, FR Button Down Shirt, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 49 in, Minimum Waist Size 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 1005, Disposable Gloves, 5.00 mil Palm, Latex, Powdered, M, 100 PK, Green (1005M)
- SAFETYPOSTER.COM Safety Poster, Everyone Should Know, ENG (SW0125)
- HONEYWELL NORTH Silver Shield Gloves, Silver, XL, 10PK (SSG/10)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W811)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- ARIAT Womens FR Button Down Shirt, White, L (10027850)
- ARIAT Womens FR Button Down Shirt, White, S (10027850)
- ARIAT FR Combat Stretch Patriot Work Shirt, XLT (10035420)
- ARIAT FR Durastretch Work Shirt, Size S (10039228)
- ARIAT Ariat FR DuraStretch Woven Shirt - 3XLTR (10027887)
- LAKELAND High Performance FR Henley, Gray, 4X (HSAT06-4X)
- Ariat Flame Resistant & Arc Flash Shirts