Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Button Down Shirt, Gray, 2XL
Mfr # 10012253
Zoro # G101981687
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10012253
- Zoro # G101981687
- UPC # 884849764466
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Minimum Waist Size | 42 in |
Sleeve Length | 39 1/2 in |
Size - Body Type | Tall |
Maximum Waist Size | 46 in |
Sleeve Length Type | Long |
Maximum Chest Size | 52 in |
Minimum Chest Size | 49 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.5 oz, Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot, Closure Type Buttons, Gender Men's, High-Visibility No, FR Button Down Shirt, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 49 in, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLU350EC)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Green (15D830)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Violet Blue (SU-690)
- ARIAT Flame-Resistant Shirt, Blue, M (10027886)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10019028)
- ARIAT Flame-Resistant Shirt, Tan, M (10012251)
- PIP FR Clothing (385-FRHN-(OR)-2X)
- Ariat Flame Resistant & Arc Flash Shirts