Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Bottoms, Men's, XL, 40/30
Mfr # 10026003
Zoro # G301976483
product price: $154.95
/ea
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Trade Name Denim
- Fabric Weight 6.1 oz
- Maximum Waist Size 40 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10026003
- Zoro # G301976483
- UPC # 889359790127
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Maximum Waist Size | 40 in |
Minimum Waist Size | 40 in |
Details
Item | Relaxed Fit Canvas FR Bottoms |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 6.1 oz |
Color | Navy |
Gender | Men's |
Features | 79% Meta-Aramid, 20% Modacrylic, 1% Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets |
Standards | NFPA 70E/ NFPA 2112 |
Arc Flash PPE Category | 2 |
ATPV Rating | 10 cal/sq cm |
Moisture-Wicking | Yes |
Jean Wash | Dark |
Pant Type | Work Pant |
ANSI Class | Not Rated |
Insulated for Cold Conditions | No |
High-Visibility | No |
Leg Fit | Boot Cut |
Waist Rise | Low Rise |
Pant Fit | Relaxed Fit |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.1 oz, Features 79 Percent Meta-Aramid, 20 Percent Modacrylic, 1 Percent Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit Canvas FR Bottoms, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, S, 12PK (MG9648S)
- WALTER SURFACE TECHNOLOGIES Marking Stencil, Surfox, 8.5" x 11 (54B069)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113348)
- CONDOR Kneeling Mat, 21 x 14 In, Black (22EN46)
- ARIAT Relaxed Ridgeline Boot Cut, 30" x "32 (10018365)
- ARIAT Straight Fit FR Jean, Men's, L, 36/30 (10026004)
- ARIAT Pants, Straight Leg, Size 36" x "32 (10027705)
- ARIAT Slim Adkins Straight Leg, Size 38" x "32 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, S (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT Stretch Coltrane Straight Leg, 46" x "30 (10036687)
- Ariat Arc Flash and Flame Resistant Clothing