Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Bottoms, Men's, S, 30/36
Mfr # 10026002
Zoro # G101976508
product price: $154.95
/ea
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name Denim
- Fabric Weight 6.1 oz
- Maximum Waist Size 30 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10026002
- Zoro # G101976508
- UPC # 889359789886
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 30 in |
Minimum Waist Size | 30 in |
Details
Item | Relaxed Fit Canvas FR Bottoms |
Material Trade Name | Denim |
Inseam | 36 in |
Fabric Weight | 6.1 oz |
Color | Gray |
Gender | Men's |
Features | 79% Meta-Aramid, 20% Modacrylic, 1% Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets |
Standards | NFPA 70E/ NFPA 2112 |
Pant Type | Work Pant |
Pant Fit | Relaxed Fit |
Insulated for Cold Conditions | No |
Leg Fit | Boot Cut |
ANSI Class | Not Rated |
Waist Rise | Low Rise |
High-Visibility | No |
Arc Flash PPE Category | 2 |
ATPV Rating | 10 cal/sq cm |
Moisture-Wicking | Yes |
Jean Wash | Duck |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 6.1 oz, Features 79 Percent Meta-Aramid, 20 Percent Modacrylic, 1 Percent Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets, Gender Men's, Inseam 36 in, Insulated for Cold Conditions No, Relaxed Fit Canvas FR Bottoms, Jean Wash -, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 30 in, Minimum Waist Size 30 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 3" X 1000' Yel 2 Mil Caution Barricade Tape, 10Rls (17779-5555-3000)
- BRADY Reflective Numbers And Letters, 6, PK25 (5000-6)
- WEARWELL 4 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (454)
- CARHARTT Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 13W)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, S (10026003)
- ARIAT Relaxed Fit FR Jeans, Men's, 46/30 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT FR Carpenter Jeans, Men's, 3XL, 48/30 (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT Slim Adkins Straight Leg, Size 33" x "30 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, 3XL (10012552)
- Ariat Flame Resistant & Arc Flash Pants