Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, XL, Blue, Tall
Mfr # 10022333
Zoro # G102203474
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Fabric Weight 10 oz
- Standards CAT2, NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10022333
- Zoro # G102203474
- UPC # 889359475574
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Size - Body Type | Tall |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Moisture-Wicking Yes, Number of Pockets 1, Size XL, Standards CAT2, NFPA 2112, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Large Tekk Protection Cool Flow Professional Paint Respirator (7513PA1-A)
- TAPCO Anti-Vandal Sign Mounting Bracket, for 2-3/8in DiameterPost (101799)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 4 1 pc, 3PK (844814)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- ARIAT FR 1/4 Zip, Men's, XL (10022334)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 2XL (10024022)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023979)
- ARIAT FR 1/4 Zip, Men's, M (10027924)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Silvers 19 oz. 30 Deluxe Aluminized Coat, L (C22NLLG30)
- Ariat Arc Flash and Flame Resistant Clothing