Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, XL, Black, Tall
Mfr # 10023985
Zoro # G802203491
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated for Cold Conditions No
- Sweatshirt Type Quarter Zip
- Standards CAT2, NFPA 2112, NFPA 70E
- ANSI Class Not Rated
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023985
- Zoro # G802203491
- UPC # 889359629175
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Minimum Chest Size | 46 in |
Size - Body Type | Tall |
Maximum Chest Size | 48 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Black, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Moisture-Wicking Yes, Number of Pockets 1, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BL)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, X-Large (IMPC5RA-0511)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXL)
- POINT6 Defender Medium Cushion Mid-Calf Socks, Sage, Medium, PR (11-0300-404-06)
- ARIAT FR Stretch Canvas Jacket, Gray, S (10027865)
- ARIAT FR Insulated Canvas Jacket, Tan, L (10024029)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- ARIAT FR Stretch Canvas Jacket, Gray, XL (10027865)
- ARIAT FR Insulated Canvas Jacket, Navy, XL (10032956)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XL (N1530-XL)
- Ariat Workwear and Protective Clothing