Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, XL, Black, Regular
Mfr # 10023985
Zoro # G002203475
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Chest Size 45 in
- Moisture-Wicking Yes
- Maximum Chest Size 48 in
- Size - Body Type Regular
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023985
- Zoro # G002203475
- UPC # 889359629120
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 45 in |
Maximum Chest Size | 48 in |
Size - Body Type | Regular |
Size | XL |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Black, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 48 in, Minimum Chest Size 45 in, Moisture-Wicking Yes, Number of Pockets 1, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, S, 1 PR (333021)
- PORTWEST Hi-Vis 1 Band Vest, XX/3X (C472)
- PIP Seamless Knits for General Duty, XL, PK12 (34-500/XL)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, M (10032844)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- ARIAT FR Insulated Canvas Jacket, Tan, 4XL (10024029)
- ARIAT FR Insulated Waterproof Jacket, Black, L (10018144)
- ARIAT FR Softshell Jacket, Black, XL (10024027)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 2XL (10027912)
- BULWARK Outerwear, Cotton, Navy, L, Turtleneck, Men (JLJ6NV RG L)
- Ariat Workwear and Protective Clothing