Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, XL
Mfr # 10022334
Zoro # G202203435
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Fabric Weight 10 oz
- Standards CAT2, NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10022334
- Zoro # G202203435
- UPC # 889359475666
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Size - Body Type | Regular |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Moisture-Wicking Yes, Number of Pockets 1, Size XL, Standards CAT2, NFPA 2112, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG65™ Series Ultralight Arc Flash Hood Replacement Windows (TCG65AFH)
- GASCO Calibration Gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-100)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, XL, 720 PK, White (FC-N-XL)
- MAGID MultiMaster PFH21 Latex Palm Coated Gloves, L, 12PK (PFH21-L)
- ARIAT FR Insulated Canvas Jacket, Navy, XL (10032956)
- ARIAT FR Insulated Canvas Jacket, Tan, 4XL (10024029)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Tall (10023974)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, S (10024022)
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, S (1040RS-S)
- Ariat Arc Flash and Flame Resistant Clothing