Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, S, Black, Regular
Mfr # 10023985
Zoro # G102203412
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Style Standing Collar
- Moisture-Wicking Yes
- Maximum Chest Size 36 in
- Size - Body Type Regular
- Minimum Chest Size 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023985
- Zoro # G102203412
- UPC # 889359629090
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 36 in |
Size - Body Type | Regular |
Minimum Chest Size | 35 in |
Size | S |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Black, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 36 in, Minimum Chest Size 35 in, Moisture-Wicking Yes, Number of Pockets 1, Size S, Standards CAT2, NFPA 2112, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Private Drive & Road Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1927-HI_12x6 (T1-1927-HI_12x6)
- SKECHERS Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 7)
- ZORO SELECT Replacement Headband, Black, PK12 (2KE72)
- WERNER Cross Arm Strap Web, Loop, D-Ring 2ft (A111102)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, L (10024022)
- ARIAT FR Insulated Waterproof Jacket, Black, 4XL (10018144)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- ARIAT FR Insulated Waterproof Jacket, Black, 2XL (10018144)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- Ariat Arc Flash and Flame Resistant Clothing