Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, M
Mfr # 10027924
Zoro # G202203459
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Fabric Weight 10 oz
- Standards CAT2, NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027924
- Zoro # G202203459
- UPC # 889359969356
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Minimum Chest Size | 37 in |
Size - Body Type | Regular |
Maximum Chest Size | 40 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 40 in, Minimum Chest Size 37 in, Moisture-Wicking Yes, Number of Pockets 1, Size M, Standards CAT2, NFPA 2112, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- JBC JBC Revolution, RS RS70032C Traffic Safety Cone, 28 in H Cone, PVC Cone, Fluorescent Orange Cone (547549/00401)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0513B/10XL)
- LYLE Two Way Traffic Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, T1-6070-EG_24x18 (T1-6070-EG_24x18)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR Full Zip Hoodie, Men's, 3XL, Black, Reg (10023974)
- ARIAT FR Stretch Canvas Jacket, Navy, 4XL (10037640)
- ARIAT FR Insulated Waterproof Jacket, Black, L (10018144)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, L (10024022)
- VIKING Viking FR Insulated 300D Jkt Blk, XXL (3907FRWJ-XXL)
- Ariat Workwear and Protective Clothing