Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, M
Mfr # 10023985
Zoro # G402203419
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- Standards CAT2, NFPA 2112, NFPA 70E
- Maximum Chest Size 40 in
- ATPV Rating 22 cal/sq cm
- Size - Body Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023985
- Zoro # G402203419
- UPC # 889359629106
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 40 in |
Size - Body Type | Regular |
Size | M |
Minimum Chest Size | 37 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Black, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 40 in, Minimum Chest Size 37 in, Moisture-Wicking Yes, Number of Pockets 1, Size M, Standards CAT2, NFPA 2112, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-009)
- CROSSFIRE Safety Glasses, Gray Anti-Fog (821 AF)
- TILLMAN Xl Blu Fr Cape (6221BXL)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, M (151000-200-030-24)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ARIAT FR 1/4 Zip, Men's, M (10027924)
- ARIAT FR Full Zip Hoodie, Men's, S, Black, Regular (10023974)
- ARIAT FR 1/4 Zip, Men's, 4XL (10027924)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), L (JET2NV RG L)
- Ariat Arc Flash and Flame Resistant Clothing