Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, L, Blue, Tall
Mfr # 10022333
Zoro # G202203466
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Fabric Weight 10 oz
- Standards CAT2, NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10022333
- Zoro # G202203466
- UPC # 889359475567
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Size - Body Type | Tall |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Moisture-Wicking Yes, Number of Pockets 1, Size L, Standards CAT2, NFPA 2112, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Gray, 2 in x 60 ft. (370-2X60)
- ANSELL C520, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, XL (10) (C524)
- MCR SAFETY Gloves, XL, PR (MU3624GFRXL)
- WERMA Wall Mount Bracket (97584086)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- ARIAT FR Stretch Canvas Jacket, Gray, S (10027865)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023974)
- ARIAT FR Stretch Canvas Jacket, Navy, XL (10037640)
- ARIAT FR 1/4 Zip, Men's, XL (10022334)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- BIG BILL Bomber Jacket Shell, Blue, XLT (L495US9-XLT-BLR)
- Ariat Arc Flash and Flame Resistant Clothing