Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, L, Black, Tall
Mfr # 10023985
Zoro # G802203484
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Chest Size 42 in
- Number of Pockets 1
- ANSI Class Not Rated
- High-Visibility No
- Sweatshirt Type Quarter Zip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023985
- Zoro # G802203484
- UPC # 889359629168
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Size | L |
Size - Body Type | Tall |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Black, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Moisture-Wicking Yes, Number of Pockets 1, Size L, Standards CAT2, NFPA 2112, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC Majestic Split Cowhide Leather Palm Work Glove with Double Palm, 1 pair (4501CDP/11)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-2XL)
- SIGNMISSION Danger-Look Out For Forklifts Bilingual-10in x 14in OSHA, DS-Look Out For Forklifts (Bilingual) (DS-Look Out For Forklifts (Bilingual))
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19501)
- ARIAT FR Full Zip Hoodie, Men's, XL, Black, Reg (10023974/XLT)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 3XL (10024022)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023979)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Regular (10023974)
- ARIAT FR Insulated Canvas Jacket, Tan, 4XL (10024029)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, L, Fits Chest 44" (600-GR-L)
- Ariat Workwear and Protective Clothing