Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, 4XL, Black, Regular
Mfr # 10023985
Zoro # G202203480
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion
- Insulated for Cold Conditions No
- Closure Type Zipper
- Size 4XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023985
- Zoro # G202203480
- UPC # 889359629151
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 4XL |
Minimum Chest Size | 56 in |
Maximum Chest Size | 59 in |
Size - Body Type | Regular |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Black, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 59 in, Minimum Chest Size 56 in, Moisture-Wicking Yes, Number of Pockets 1, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHS1-71/9FT)
- BADGER TAG & LABEL Return to Stock Tag, 2-7/8 in. W, PK25 (115)
- IRONCAT Welding Gloves, Goatskin Palm, XL, PR (86552/XL)
- MCR SAFETY Leather Gloves, Cowhide Palm, 2XL, PR (1400KXXL)
- ARIAT FR Stretch Canvas Jacket, Navy, L (10037640)
- ARIAT FR Stretch Canvas Jacket, Gray, M (10027865)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- ARIAT FR 1/4 Zip, Men's, 4XL (10027924)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- STEINER Cotton Jacket, Flame Resistant, Black, L (1080MB-L)
- Ariat Arc Flash and Flame Resistant Clothing