Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, 3XL, Blue, Tall
Mfr # 10022333
Zoro # G202203398
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Fabric Weight 10 oz
- Standards CAT2, NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10022333
- Zoro # G202203398
- UPC # 889359565527
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Size - Body Type | Tall |
Maximum Chest Size | 55 in |
Minimum Chest Size | 53 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 55 in, Minimum Chest Size 53 in, Moisture-Wicking Yes, Number of Pockets 1, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS XL Syn LTHR Glove (DPG781XL)
- NOTRAX 60 ft L x PVC Closed Cell Foam, 3/8 in Thick (410R0324BL)
- IDESCO Padlock Label, English, 6in.H., PK50 (LMBAT102AAD)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W8)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023974)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, L (10032844)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- ARIAT FR Softshell Jacket, Black, L (10024027)
- ARIAT FR Full Zip Hoodie, Men's, M (10023979)
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, M (4503JFOM)
- Ariat Arc Flash and Flame Resistant Clothing