Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, 3XL
Mfr # 10023985
Zoro # G302203397
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Includes Hood No
- Gender Men's
- Garment Type Sweatshirt
- Cuff Style Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023985
- Zoro # G302203397
- UPC # 889359629199
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 53 in |
Maximum Chest Size | 55 in |
Size - Body Type | Tall |
Size | 3XL |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Black, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 55 in, Minimum Chest Size 53 in, Moisture-Wicking Yes, Number of Pockets 1, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut A5, 1 PR (XC800XL-09)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, XL (KIT4SC40NGXL)
- HY-KO 4In Old World Bronze Number 1, 3PK (A30941)
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- ARIAT FR Full Zip Hoodie, Men's, 3XL, Black, Reg (10023974)
- ARIAT FR 1/4 Zip, Men's, 2XL (10022333)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, S (10024022)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 2XL (10024022)
- MCR SAFETY Flame Resistant Rain Jacket, 61" Chest (BJ238JHX2)
- Ariat Workwear and Protective Clothing