Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, 3XL
Mfr # 10022334
Zoro # G802203446
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Gray
- Fabric Weight 10 oz
- Standards CAT2, NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10022334
- Zoro # G802203446
- UPC # 889359565541
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Size - Body Type | Tall |
Maximum Chest Size | 55 in |
Minimum Chest Size | 53 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 55 in, Minimum Chest Size 53 in, Moisture-Wicking Yes, Number of Pockets 1, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON OUTFITTERS L, Split, High-Visibility 100% Premium Grade, 100% Polyester Canvas (702705L)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YDX-C)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Blk, PK100 (ANGLEBLK)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 2XL (10027912)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023974)
- ARIAT FR 1/4 Zip, Men's, L (10027924)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- ARIAT FR 1/4 Zip, Men's, 2XL (10022333)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, XL (10027912)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- Ariat Flame Resistant & Arc Flash Jackets & Coats