Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, 2XL
Mfr # 10027924
Zoro # G802203439
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Fabric Weight 10 oz
- Standards CAT2, NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027924
- Zoro # G802203439
- UPC # 889359969431
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Minimum Chest Size | 49 in |
Maximum Chest Size | 52 in |
Size - Body Type | Tall |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 52 in, Minimum Chest Size 49 in, Moisture-Wicking Yes, Number of Pockets 1, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK With Voice Hard-Wired w/Battery Back-Up Photoelectric Smoke and Carbon Monoxide Detector, 6PK (1046780)
- MILLER ELECTRIC PAPR Prefilter, Bayonet, HEPA, White, 6 PK, NIOSH 42 CFR 84 (235674)
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Wide, Aluminum, Diesel Combustible Flammable No Smoking, Landscape (OS-DS-A-1218-L-2529)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, L, PR (3201L)
- ARIAT FR 1/4 Zip, Men's, XL (10022334)
- ARIAT FR Stretch Canvas Jacket, Gray, S (10027865)
- ARIAT FR Full Zip Hoodie, Men's, 3XL, Black, Reg (10023974)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- ARIAT FR Stretch Canvas Jacket, Navy, XL (10037640)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- VIKING Viking FR Insulated 300D Jkt Blk, XXXL (3907FRWJ-XXXL)
- Ariat Flame Resistant & Arc Flash Jackets & Coats