Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, 2XL
Mfr # 10023985
Zoro # G302203496
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Cuff Style Ribbed
- ATPV Rating 22 cal/sq cm
- Moisture-Wicking Yes
- Size - Body Type Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023985
- Zoro # G302203496
- UPC # 889359629182
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Size - Body Type | Tall |
Minimum Chest Size | 49 in |
Maximum Chest Size | 52 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Black, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 52 in, Minimum Chest Size 49 in, Moisture-Wicking Yes, Number of Pockets 1, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Resonating Horn, 120VAC, 0.75 AC, Gray (55-120-1)
- TALONGRIP Talongrip 150mm (33056)
- MCR SAFETY Gloves, M, PK12 (9273HVM)
- NMC Dot Placard, 1202 Diesel, DL193UV (DL193UV)
- ARIAT FR Full Zip Hoodie, Men's, M, Black, Regular (10023974)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Regular (10023974)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- ARIAT FR Full Zip Hoodie, Men's, M (10023979)
- ARIAT FR Softshell Jacket, Black, L (10024027)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, XL (1070-X)
- Ariat Arc Flash and Flame Resistant Clothing