Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Tan, S
Mfr # 10012251
Zoro # G101935796
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10012251
- Zoro # G101935796
- UPC # 884849607282
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Maximum Chest Size | 37 in |
Minimum Waist Size | 29 in |
Maximum Waist Size | 30 in |
Minimum Chest Size | 35 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Sleeve Length | 33 1/4 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 6.5 oz, Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in, Minimum Waist Size 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Classic Leather Driver Work Glove in Russet Brown, Large (EWLD0810)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, L, 1000 PK, Beige (787430)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (N9676GXL)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10019007)
- ARIAT Flame-Resistant Shirt, Red, 2XL (10015945)
- ARIAT Flame-Resistant Shirt, Tan, M (10012251)
- ARIAT Womens FR Button Down Shirt, Blue, S (10027854)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10019015)
- ARIAT Flame-Resistant Shirt, Navy, L (10022899)
- Ariat Flame Resistant & Arc Flash Shirts