Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Tan, M
Mfr # 10012251
Zoro # G201935795
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10012251
- Zoro # G201935795
- UPC # 884849607299
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Minimum Waist Size | 31 in |
Maximum Chest Size | 40 in |
Size - Body Type | Regular |
Minimum Chest Size | 38 in |
Sleeve Length | 34 1/2 in |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 6.5 oz, Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-310)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD WHI)
- SIGNMISSION Park Your Own Risk Fly or Foul Balls May Strike Vehicles Heavy-Gauge Alum, 24" x 18", BW-1824-23482 (A-DES-BW-1824-23482)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D20)
- ARIAT FR Durastretch Work Shirt, Size M (10039398)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT Flame-Resistant Shirt, Navy, L (10022899)
- ARIAT FR Durastretch Work Shirt, Size XL (10027885)
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- LAKELAND High Performance FR Henley, Hi-Vis, MD (HSAT29RT-MD)
- Ariat Workwear and Protective Clothing