Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Tan, L
Mfr # 10031015
Zoro # G301942037
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 5.3 oz
- ATPV Rating 9.5 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
- Standards NFPA 70E / NFPA 2112
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10031015
- Zoro # G301942037
- UPC # 192904204797
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Size - Body Type | Tall |
Maximum Chest Size | 44 in |
Sleeve Length | 37 1/2 in |
Sleeve Length Type | Long |
Minimum Chest Size | 42 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Description
ANSI Class Not Rated, ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 5.3 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name GlenGuard(R), Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCH UMBRELLAS Conch Umbrellas 7516 60 in. Jumbo Doorman Umbrella With 16 Ribs And Also Sun Rated Fabric (7516)
- TECHNICHE 2XL Nylon Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZ2XL)
- SPEAKMAN Wall-Mounted Eyewash Station (SE-1055)
- MCR SAFETY Leather Gloves, Safety Cuff, XL, Gray, PR (1735XL)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10022329)
- ARIAT FR Henley Longsleeve Tee, Gray, L (10013519)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10018439)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- LAKELAND Womens High Performance FR Henley , Gra (HSWAT06-XLT)
- Ariat Flame Resistant & Arc Flash Shirts