Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Tan, 4XL
Mfr # 10031015
Zoro # G701935844
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 5.3 oz
- ATPV Rating 9.5 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
- Standards NFPA 70E / NFPA 2112
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10031015
- Zoro # G701935844
- UPC # 192904204780
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Minimum Waist Size | 53 in |
Size - Body Type | Regular |
Minimum Chest Size | 56 in |
Sleeve Length | 38 1/2 in |
Maximum Waist Size | 55 in |
Sleeve Length Type | Long |
Maximum Chest Size | 59 in |
Description
ANSI Class Not Rated, ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 5.3 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name GlenGuard(R), Maximum Chest Size 59 in, Maximum Waist Size 55 in, Minimum Chest Size 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (6NTF1)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-PODG-04-L)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 48" W x (64040630)
- 3M Lens Covers, 13.125 in H, 7 in W, PK40 (S-922)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10019015)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10022329)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, 2XL (10025432)
- ARIAT FR Durastretch Work Shirt, Size L (10039294)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- Ariat Arc Flash and Flame Resistant Clothing