Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Tan, 3XL
Mfr # 10025402
Zoro # G101935734
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10025402
- Zoro # G101935734
- UPC # 889359743871
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Sleeve Length | 37 1/2 in |
Sleeve Length Type | Long |
Minimum Chest Size | 53 in |
Minimum Waist Size | 49 in |
Maximum Chest Size | 55 in |
Size - Body Type | Regular |
Maximum Waist Size | 51 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 55 in, Maximum Waist Size 51 in, Minimum Chest Size 53 in, Minimum Waist Size 49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFLEX Bump Cap, Baseball, Inner ABS Polymer, Outer Twill, Hook-and-Loop Suspension, Blue (SCARCK1NVY)
- CAIMAN Welding Jacket, M, Navy, 40" to 42" Chest (3000-4)
- PIP Cold Protection Gloves, Thermax Lining, L, 12PK (41-001NBL)
- SKECHERS Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 5.5EW)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT Flame-Resistant Shirt, Tan, XL (10025402)
- ARIAT Flame-Resistant Shirt, Tan, M (10025402)
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- Ariat Workwear and Protective Clothing