Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Tan, 3XL
Mfr # 10012251
Zoro # G601935807
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10012251
- Zoro # G601935807
- UPC # 889359564803
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Minimum Waist Size | 48 in |
Minimum Chest Size | 53 in |
Size - Body Type | Tall |
Sleeve Length | 40 1/2 in |
Sleeve Length Type | Long |
Maximum Chest Size | 55 in |
Maximum Waist Size | 50 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 6.5 oz, Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 55 in, Maximum Waist Size 50 in, Minimum Chest Size 53 in, Minimum Waist Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, PU Palm Coating, TPR Knuckle & Finger Guards, M (BW4010)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE)
- ZORO SELECT Gas Cylinder Rack, Capacity 8 Cylinders (39J516)
- HONEYWELL Body Harness, Vest Style, Nylon (General Purpose) (H13110022)
- ARIAT Flame-Resistant Shirt, Navy, M (10019062)
- ARIAT FR Button Down Shirt, Gray, 2XL (10019063)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, M (10025432)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- ARIAT Flame-Resistant Shirt, Navy, L (10022899)
- ARIAT FR Durastretch Work Shirt, Size 2XLT (10039295)
- PORTWEST Flame Resistant ARC2 T-Shirt, XL (FR96)
- Ariat Flame Resistant & Arc Flash Shirts