Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Tan, 2XL
Mfr # 10012251
Zoro # G301935862
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10012251
- Zoro # G301935862
- UPC # 884849607329
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Size - Body Type | Regular |
Minimum Chest Size | 49 in |
Sleeve Length Type | Long |
Maximum Chest Size | 52 in |
Sleeve Length | 36 1/2 in |
Minimum Waist Size | 45 in |
Maximum Waist Size | 47 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 6.5 oz, Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 49 in, Minimum Waist Size 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Pink Polycarbonate Lens, Scratch-Resistant, 12PK (S2517SN)
- BRADY Number Label, 0, 3/4in.Hx21/32in.W, Vinyl (9712-0)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50N)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161221)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10019007)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10022329)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHXL)
- Ariat Arc Flash and Flame Resistant Clothing