Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Red, M
Mfr # 10015945
Zoro # G401935649
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Red
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10015945
- Zoro # G401935649
- UPC # 884849893531
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Sleeve Length Type | Long |
Minimum Waist Size | 31 in |
Maximum Chest Size | 40 in |
Size - Body Type | Regular |
Maximum Waist Size | 34 in |
Minimum Chest Size | 38 in |
Sleeve Length | 34 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 6.5 oz, Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 31 in, Moisture-Wicking Yes, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Cartridge, Snap On/Off, OV, Black, 10 PK, NIOSH (8100)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK554TLYLG00015C)
- PROPPER Mens Tactical Shorts, Khaki, Size M (F526155250M)
- PORTWEST Oves Driver Glove, Med (A260)
- ARIAT Flame-Resistant Shirt, Navy, XL (10018816)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, L (10031020)
- ARIAT Flame-Resistant Shirt, Blue, XL (10027886)
- ARIAT Flame-Resistant Shirt, Blue, M (10027886)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10019028)
- ARIAT Womens FR Button Down Shirt, White, XL (10027850)
- DRIFIRE Lt Wt Flame Resistant 5.4 Oz. Desert Sand Long Sleeve T-Shirt, 2Xl (DF2-CM-446LS-DS-2X)
- Ariat Flame Resistant & Arc Flash Shirts