Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Red, L
Mfr # 10015945
Zoro # G401935625
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Red
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10015945
- Zoro # G401935625
- UPC # 884849893548
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Minimum Waist Size | 35 in |
Maximum Waist Size | 39 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 6.5 oz, Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 42 in, Minimum Waist Size 35 in, Moisture-Wicking Yes, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Winter Traction Overshoe, Grey/Blue, XL, PR (JD6472-XL)
- SAFETY TECHNOLOGY INTERNATIONAL Prot Poly Cab, Backplt, Thumb, 12X14X6.37In (STI-7531G)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XL (45851)
- SIGNMISSION OSHA Notice Sign, 18" H, Aluminum, No Cell Phone Use Beyond This Point Sign With Symbol, Landscape (OS-NS-A-1824-L-14413)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, L (10031020)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10019007)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10022327)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10022327)
- ARIAT Flame-Resistant Shirt, Navy, XL (10018816)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, M (KH841M)
- Ariat Workwear and Protective Clothing