Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Red, 2XL
Mfr # 10015945
Zoro # G501954335
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Red
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10015945
- Zoro # G501954335
- UPC # 884849893562
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Sleeve Length Type | Long |
Maximum Waist Size | 47 in |
Sleeve Length | 36 1/2 in |
Minimum Waist Size | 45 in |
Maximum Chest Size | 52 in |
Size - Body Type | Regular |
Minimum Chest Size | 49 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 6.5 oz, Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 49 in, Minimum Waist Size 45 in, Moisture-Wicking Yes, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Hard Hat (PF3000-03-067)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, No Drivers Beyond This Point (NS-No Drivers Beyond This Point)
- WERNER Drop Through 5K Anchor 12" Plate 6" Cabl (A710012-6)
- TECHNICHE L/XL PCM Cooling Vest, Black (6626-BK-L/XL)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10018439)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10018816)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10023941)
- ARIAT FR Durastretch Work Shirt, Size L (10039294)
- ARIAT Flame-Resistant Shirt, Navy, L (10022899)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10022327)
- Ariat Flame Resistant & Arc Flash Shirts