Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Navy, XL
Mfr # 10018816
Zoro # G801935874
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
- Standards NFPA 70E / NFPA 2112
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10018816
- Zoro # G801935874
- UPC # 889359159665
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Minimum Waist Size | 40 in |
Minimum Chest Size | 46 in |
Sleeve Length Type | Long |
Size - Body Type | Tall |
Maximum Waist Size | 42 in |
Maximum Chest Size | 48 in |
Sleeve Length | 38 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 6.5 oz, Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, S, 100 PK, Black (49275)
- JJ KELLER Used Filters Sign (8001238)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M (J140-BRN MED REG)
- OPTREL Clear Cover Lens/Grinding Lens Clearmaxx - Poly Carbonate (5000.038)
- ARIAT Flame-Resistant Shirt, Blue, M (10027886)
- ARIAT FR Durastretch Work Shirt, Size M (10039295)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT FR Combat Stretch Patriot Work Shirt, XLT (10035420)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- DICKIES FR Button Down Work Shirt, 2XL, Navy (2837NB 2L 0R)
- Ariat Flame Resistant & Arc Flash Shirts