Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Navy, S
Mfr # 10019062
Zoro # G101935673
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019062
- Zoro # G101935673
- UPC # 889359170288
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Maximum Waist Size | 30 in |
Minimum Chest Size | 35 in |
Maximum Chest Size | 37 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Sleeve Length | 33 1/4 in |
Minimum Waist Size | 29 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in, Minimum Waist Size 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 110)
- LITHONIA LIGHTING ExtSgn EmLt, Thrmp, Nic Cad, LED, 2.32W (ECBG LED M6)
- SIGNMISSION OSHA, Keep Closed Fire Door Do Not Block, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-MISC-D-35-L-19500-10PK)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Red/Black, XL, PR (EXO-MIGR-05-XL)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT Flame-Resistant Shirt, Navy, XL (10018816)
- ARIAT FR Henley Longsleeve Tee, Gray, L (10013519)
- ARIAT Flame-Resistant Shirt, Red, 2XL (10015945)
- ARIAT Flame-Resistant Shirt, Blue, L (10027886)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- MAGID ArcRated 7 oz FR 8812 LongSleeve Work Shirt (SHN88-3XL)
- Ariat Flame Resistant & Arc Flash Shirts