Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Navy, S
Mfr # 10018816
Zoro # G901935781
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10018816
- Zoro # G901935781
- UPC # 889359159597
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Minimum Chest Size | 35 in |
Minimum Waist Size | 29 in |
Maximum Waist Size | 30 in |
Sleeve Length Type | Long |
Sleeve Length | 33 1/4 in |
Size - Body Type | Regular |
Maximum Chest Size | 37 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 6.5 oz, Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in, Minimum Waist Size 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R6109)
- JUSTIN ORIGINAL WORKBOOTS Size 8 1/2 Men's Western Boot Steel Boots, Brown (SE4340)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 13in, 3W (EDG W 1 RW EL SD)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 1/16in H, Gothic (01091)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10018439)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- ARIAT FR Henley Longsleeve Tee, Navy, XL (10013518)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, 2XL (10025432)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- PORTWEST Bizflame Shirt 88/12, Med (FR89)
- Ariat Flame Resistant & Arc Flash Shirts