Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Navy, M
Mfr # 10022899
Zoro # G301935831
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 5.3 oz
- ATPV Rating 9.5 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10022899
- Zoro # G301935831
- UPC # 889359516321
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Size - Body Type | Regular |
Maximum Chest Size | 40 in |
Maximum Waist Size | 34 in |
Minimum Waist Size | 31 in |
Sleeve Length Type | Long |
Sleeve Length | 34 1/2 in |
Minimum Chest Size | 38 in |
Description
ANSI Class Not Rated, ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.3 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name GlenGuard(R), Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- BRADY Label, 5/16 in W, Indoor, White (M6C-318-498)
- NOTRAX 15 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0315YB)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47996)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10022329)
- ARIAT Flame-Resistant Shirt, Blue, M (10027886)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10022329)
- ARIAT Flame-Resistant Shirt, Navy, M (10019062)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- ARIAT Flame-Resistant Shirt, Navy, L (10019062)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- Ariat Workwear and Protective Clothing